Beli PoE Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trendnet 8-Port 10/100Mbps PoE SwitchDeskripsi:TRENDnet's 8-Port 10/100Mbps PoE Switch, model TPE-S44, offers 4 x 10/100Mbps PoE ports, 4 x 10/100Mbps ports, a 1.6Gbps switching capacity, and a PoE power budget of 30 Watts. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- Qnap Managed Switch & NAS with PoEDeskripsi:QGD-1600P The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.(Models without PoE are also available.)QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution. Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.atribut:
- Buttons: Device PSU power button; Host power button; Host reset button(load default); Switch reset button
- CPU Architecture: 64-bit x86
- File System: External Hard Drive: EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license)
- File System: Internal Hard Drive: EXT4
- Flash Memory (GB): 4 (Dual boot OS protection)
- Memory Slot: 2x SODIMM DDR4
- Ruijie 10-Port Gigabit Smart Cloud Managed PoE SwitchDeskripsi:8 PoE/POE+ Gigabit RJ45 Ports with 1 Gigabit RJ45/1 combo SFP uplink portsatribut:
- Certification: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 202x108x28
- Forwarding Rate (Mpps): 14.8
- MTBF: > 200000
- Mac Address Table: 4000
- Max. VLANs: 16
- PoE: 120W, IEEE 802.3at / IEEE 802.3af
- Port Surge (kV): 6
- Ports: 10 x 10/100/1000Base-T, 8 x PoE+ ports
- Switching Capacity (Gbps): 20
- fan: Fanless
- Ruijie 10-Port Gigabit Layer 2 Cloud Managed Non-PoE SwitchDeskripsi:8 Gigabit RJ45 POE/POE+ Ports, 2 SFP Slotsatribut:
- Certifications: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 300x205x44
- Forwarding Rate (Mpps): 14.88
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 4094
- Maximum PoE Power Budget (W): 125
- PoE(802.3af)/PoE+(802.3at) (W): 125
- Port Surge (kV): 6
- Ports: 8 x 10/100/1000Base-T PoE+ ports, 2 SFP uplink
- Switching Capacity (Gbps): 20
- fan: Fanless
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- NOYAFA POE CheckerDeskripsi:POE Checker NF-488 can be used to test the information of the standard PoE device, such as af\at standard, power supply voltage, power supply polarity, and crossover mode. It also can be used to check the short circuit, crossover and open circuit status in the network cable with the far end. Also, can be used to test the power consumed by DC appliances.Package Content :1x Emitter1x Remote Unit3x AAA Batteries1x Network Cable1x User Manual1x Carry caseatribut:
- Indicator: LCD 128x64mm, with backlight
- Cable Type: CAT5, CAT6
- Check UTP/STP Cable: Yes
- Cable Short Indicate: Yes
- Max. Testing Range (m): 600
- Wire Mapping: Emitter + Remote emitter + Switch/router
- Current Test Range (A): 0-3
- PoE Output Interface: Yes
- PoE Standard Identify: 802.3af/at (standard / non-standard)
- PoE Test Range (V): DC5-60, POE switch
- PoE Test Range Power (W): 0-18
- Power Test Range (W): 0-180
- Remote Input Voltage Protection (V): DC48
- Remote Port: RJ45
- Voltage Test Range (V): DC 0-60
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 166x132.6x43
- Forwarding Rate (Mpps): 1.48
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 110
- Ports: 8 x 10/100BASE-T PoE+ ports; 2 x 10/100BASE-T ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 2
- fan: Fanless
- Ruijie 16-Port 10/100/1000 Mbps Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 26.8
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 247
- Ports: 16 x 10/100/1000BASE-T PoE+ ports; 2 x 1000BASE-X SFP ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 36
- fan: Fan speed control
- Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE SwitchDeskripsi:+ 1 Uplink Port 1000Mbps + 1 Uplink SFP Portatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 190x150x43
- Forwarding Rate (Mpps): 14.8
- Layer Type: Unmanaged
- Mac Address Table: 4000
- Maximum PoE Power Budget (W): 120
- Ports: 8 x 10/100/1000BASE-T PoE+ ports; 1 x 10/100/1000BASE-T port; 1 x 1000BASE-X SFP port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 20
- fan: Fanless
- Ruijie 24-Port 1GE RJ45 Layer 3 Managed Access Switch with PoE+atribut:
- ARP Table Size: 4000
- Altitude (m): 0 to 5000
- BootROM (MB): 16
- CPU: Dual-core CPU, each core with the clock speed of 1.2 GHz
- Fixed Management Port: 1 x RJ45 console port; 1 x RJ45 MGMT port
- Fixed Service Ports: 24 x 10/100/1000BASE-T ports, supporting PoE/PoE+ 4 x 1GE/10GE SFP+ ports
- Flash Memory (GB): 2
- Humidity (%RH): Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing)
- MAC Address Table Size: 32000
- Maximum Power Consumption (W): 65 (non-PoE); 810 (full PoE load)
- Mean Time Between Failure (hour): 356000
- Memory (GB): 1
- Module Slot: 2 x power module slots
- Packet Forwarding Rate (Mpps): 96
- Rack Height (RU): 1
- Switch Buffer (MB): 4
- Switching Capacity (Gbps): 128
- Temperature (°C): Operating Temperature=0 to 45; Storage Temperature=-40 to +70
- USB: 1 x USB port
- Unit Dimensions (WxDxH) (mm): 442x420x43.6
- Linksys 16-Port Business Desktop Gigabit PoE + SwitchDeskripsi:Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.atribut:
- Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
- Number of Ports (Gigabit): 16
- PoE+ Ports: 8ports (first 1-8 ports)
- PoE+ Total Budget (W): 80
- Bandwidth: 32Gbps (non-blocking)
- Quality of Service: 802.1p and DSCP
- Enclosure Type: Metal
- Operating Temperature (°C): 0 to 50
- Power (V DC): 12
- Power Saving: Cable connected detection Sleep mode
- Power Supply: External
- Status LEDs: Link, speed, and activity indicators
- Storage Temperature (°C): -40 to 70
- Unit Dimension (mm): 288x102x26
- Unit Weight (kg): 0.703
- fan: None
- Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 5.35
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 120
- Ports: 16 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 2 x combo ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 7.2
- fan: Fanless
- tp-link 5Port Gb Desktop Switch with 4Port PoE+Deskripsi:5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
- Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
- Packet Forwarding Rate (Mpps): 0.744
- Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE SwitchDeskripsi:+ 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Portsatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 6.55
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Ports: 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 8.8
- fan: Fan speed control
- Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switchatribut:
- Certification: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 300x223x43.6
- Forwarding Rate (Mpps): 29.76
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- PoE: 250W, IEEE 802.3at / IEEE 802.3af
- PoE Power Budget (W): 250
- Port Surge (kV): 4
- Ports: 18 x 10/100/1000Base-T, 16 x PoE+ ports
- Switching Capacity (Gbps): 40
- fan: Built-in, lower than 25 °Cstop running
- tp-link 6Port 10-100Mbps Desktop Switch with 4Port PoE+Deskripsi:6× 10/100 Mbps RJ45 ports 4× PoE+ ports transfer data and power on individual cables Works with IEEE 802.3af/at compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 30 W for each PoE port Supports PoE Power up to 67 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 6x10/100 Mbps RJ45 Ports (ports 1-4 support 802.3af/at PoE+)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 6.2x4.0x1.0 (158x101x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/1.31)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 252.34 (with 67W PD connected)
- Maximum Power Consumption (W): 1.9 (220V/50Hz, no PD connected), 74 (220V/50Hz, with 67W PD connected)
- Packet Forwarding Rate (Mpps): 0.8928
Daftar Harga PoE Switch Terbaru November 2026
| Trendnet 8-Port 10/100Mbps PoE Switch | Rp1.599.900 |
| Hikvision Fast Ethernet Unmanaged POE Switch | Rp849.900 |
| Qnap Managed Switch & NAS with PoE | Rp55.999.900 |
| Ruijie 10-Port Gigabit Smart Cloud Managed PoE Switch | Rp1.999.900 |
| Ruijie POE Adaptor | Rp189.900 |
| Ruijie 10-Port Gigabit Layer 2 Cloud Managed Non-PoE Switch | Rp4.699.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| NOYAFA POE Checker | Rp1.799.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switch | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






































































































































































/cbP104594443-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)